ARLINGTON INDUSTRIES FLBC4580MB InBox Cover Kit, 5.625 x 5.625 Inch Size, Brass-Plated | CD6WUH

ARLINGTON INDUSTRIES FLBC4580MB InBox Cover Kit, 5.625 x 5.625 Inch Size, Brass-Plated

Item: CD6WUH Model: FLBC4580MB
In Stock

Get it by Monday, Sep 29

€89.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Floor Box Activation Kit
Color Brass
Finish Brass Plated
Height 5 5/8"
Trade Size 1 Gang with Low Voltage

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)14.3
Ship length (cm)2.54
Ship width (cm)14.3

Product Variants

ProductModelHeightColorWidthFinishTrade SizeMaterialPrice
ARLINGTON INDUSTRIES FLBC4560DMB InBox Cover Kit, 6.156 x 6.437 Inch Size, Brass | CD6WTZ FLBC4560DMB6.156"Brass6.437"-1 Gang with Low Voltage--
RFQ
ARLINGTON INDUSTRIES FLBC4580NL InBox Cover Kit, 5.625 x 5.625 Inch Size, Brass | CD6WUJ FLBC4580NL5 5/8"Nickel5 5/8"Nickel Plated1 Gang with Low VoltageBrass€98.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES FLBC4580MB InBox Cover Kit, 5.625 x 5.625 Inch Size, Brass-Plated
€89.84 /unit