ARLINGTON INDUSTRIES 925SLB Conduit Body, Service Entrance SLB, 6.595 x 2.846 Inch Size, Aluminium, 2Pk | BK3CNE

ARLINGTON INDUSTRIES 925SLB Conduit Body, Service Entrance SLB, 6.595 x 2.846 Inch Size, Aluminium, 2PK

Item: BK3CNE Model: 925SLB
In Stock

Get it by Monday, Sep 29

€76.15 /pkg. of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Conduit Body
Color Silver
Height 6.595"
Trade Size 2"
Width 2.846"

Shipping Info:

Ship weight (kg) 0.477
Ship height (cm)16.76
Ship length (cm)2.54
Ship width (cm)7.24

Product Variants

ProductModelTrade SizePkg. Qty.Price
ARLINGTON INDUSTRIES 922SLB Conduit Body, Service Entrance SLB, 4.18 x 1.72 Inch Size, Aluminium, 5Pk | BK3CNA 922SLB2/3"5€15.96
ARLINGTON INDUSTRIES 920SLB Conduit Body, Service Entrance SLB, 3.155 x 1.187 Inch Size, Aluminium, 10Pk | BK3CNB 920SLB1/2"10€8.88
ARLINGTON INDUSTRIES 921SLB Conduit Body, Service Entrance SLB, 3.47 x 1.36 Inch Size, Aluminium, 10Pk | BK3CNC 921SLB3/4"10€12.05
ARLINGTON INDUSTRIES 923SLB Conduit Body, Service Entrance SLB, 5.515 x 2.178 Inch Size, Aluminium, 5Pk | BK3CND 923SLB1 1/4"5€25.70
ARLINGTON INDUSTRIES 924SLB Conduit Body, Service Entrance SLB, 6.095 x 2.41 Inch Size, Aluminium, 2Pk | BK3CNG 924SLB1 1/2"2€50.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES 925SLB Conduit Body, Service Entrance SLB, 6.595 x 2.846 Inch Size, Aluminium, 2PK
€76.15 /pack