ARLINGTON INDUSTRIES 635 Roof Flashing, 11.34 x 8.94 Inch Size, 12Pk, Neoprene

Item: BK3CBN Model: 635
In Stock

Get it by Monday, Sep 29

€29.59 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Roof Flashing
Color Black
Height 11.34"
Material Neoprene
Trade Size 2"
Width 8.94"

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)28.8
Ship length (cm)2.54
Ship width (cm)22.71

Product Variants

ProductModelColorMaterialTrade SizeHeightPipe SizeWidthFinishPrice
ARLINGTON INDUSTRIES 624 Roof Flashing, 12.5 x 8.75 Inch Size, 10Pk, Galvanized Steel | BK3CAY 624SilverSteel1 1/4" To 1 1/2"12 1/2"1 1/4" to 1 1/2"8 3/4"Galvanized€21.50
ARLINGTON INDUSTRIES 637 Roof Flashing, 13.27 x 10 Inch Size, 12Pk, Neoprene | BK3CBE 637BlackNeoprene3"--10"-€35.52
ARLINGTON INDUSTRIES 639 Roof Flashing, 14.17 x 11.42 Inch Size, 12Pk, Neoprene | BK3CBF 639BlackNeoprene4"14.17"-11.42"-€37.38
ARLINGTON INDUSTRIES 626 Roof Flashing, 14.5 x 10.75 Inch Size, 10Pk, Galvanized Steel | BK3CBH 626SilverSteel2 1/2"14 1/2"2 1/2"10 3/4"Galvanized€22.12
ARLINGTON INDUSTRIES 625 Roof Flashing, 14.5 x 10.75 Inch Size, 10Pk, Galvanized Steel | BK3CBK 625SilverSteel2"14 1/2"2"10 3/4"Galvanized€21.19
ARLINGTON INDUSTRIES 636 Roof Flashing, 11.42 x 9.06 Inch Size, 12Pk, Neoprene | BK3CBQ 636BlackNeoprene2 1/2"11.42"---€31.20
ARLINGTON INDUSTRIES 634 Roof Flashing, 11.34 x 8.94 Inch Size, 12Pk, Neoprene | BK3CBR 634BlackNeoprene1 1/4" To 1 1/2"11.34"-8.94"-€27.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES 635 Roof Flashing, 11.34 x 8.94 Inch Size, 12Pk, Neoprene
€29.59 /unit