ARLINGTON INDUSTRIES 626 Roof Flashing, 14.5 x 10.75 Inch Size, 10Pk, Galvanized Steel | BK3CBH

ARLINGTON INDUSTRIES 626 Roof Flashing, 14.5 x 10.75 Inch Size, 10Pk, Galvanized Steel

Item: BK3CBH Model: 626
In Stock

Get it by Monday, Sep 29

€22.12 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Roof Flashing
Color Silver
Finish Galvanized
Height 14 1/2"
Material Steel
Pipe Size 2 1/2"
Trade Size 2 1/2"
Width 10 3/4"

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)36.83
Ship length (cm)2.54
Ship width (cm)27.31

Product Variants

ProductModelColorMaterialTrade SizeHeightPipe SizeWidthFinishPrice
ARLINGTON INDUSTRIES 624 Roof Flashing, 12.5 x 8.75 Inch Size, 10Pk, Galvanized Steel | BK3CAY 624SilverSteel1 1/4" To 1 1/2"12 1/2"1 1/4" to 1 1/2"8 3/4"Galvanized€21.50
ARLINGTON INDUSTRIES 637 Roof Flashing, 13.27 x 10 Inch Size, 12Pk, Neoprene | BK3CBE 637BlackNeoprene3"--10"-€35.52
ARLINGTON INDUSTRIES 639 Roof Flashing, 14.17 x 11.42 Inch Size, 12Pk, Neoprene | BK3CBF 639BlackNeoprene4"14.17"-11.42"-€37.38
ARLINGTON INDUSTRIES 625 Roof Flashing, 14.5 x 10.75 Inch Size, 10Pk, Galvanized Steel | BK3CBK 625SilverSteel2"14 1/2"2"10 3/4"Galvanized€21.19
ARLINGTON INDUSTRIES 635 Roof Flashing, 11.34 x 8.94 Inch Size, 12Pk, Neoprene | BK3CBN 635BlackNeoprene2"11.34"-8.94"-€29.59
ARLINGTON INDUSTRIES 636 Roof Flashing, 11.42 x 9.06 Inch Size, 12Pk, Neoprene | BK3CBQ 636BlackNeoprene2 1/2"11.42"---€31.20
ARLINGTON INDUSTRIES 634 Roof Flashing, 11.34 x 8.94 Inch Size, 12Pk, Neoprene | BK3CBR 634BlackNeoprene1 1/4" To 1 1/2"11.34"-8.94"-€27.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES 626 Roof Flashing, 14.5 x 10.75 Inch Size, 10Pk, Galvanized Steel
€22.12 /unit