ARGOS TECHNOLOGIES CRY91 Cryogenic Vial 2D Box, Polycarbonate, Translucent With White Grid | CN8RBQ 48WF99

ARGOS TECHNOLOGIES CRY91 Cryogenic Vial 2D Box, Polycarbonate, Translucent With White Grid

Item: CN8RBQ Model: CRY91Cross Ref: 48WF99
7 In Stock

Ships within 2 days via

€59.15 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Box
Material Polycarbonate
Overall Height 2"
Overall Length 5 1/4"
Overall Width 5 1/4"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)5.08
Ship length (cm)13.34
Ship width (cm)13.34
Country of OriginSK

Product Variants

ProductModelMaterialOverall HeightOverall WidthOverall LengthHoldsMax. Temp. RatingOverall Dia.Min. Temp. RatingPkg. Qty.Price
ARGOS TECHNOLOGIES 6361504 Cooling Block, Aluminum, Blue | CN8QZV 56LL95 6361504Aluminum---(96) 0.2 mL Tubes1°C--1€272.99
ARGOS TECHNOLOGIES CRY61S Cap Insert, Plastic, Blue, 0.15 Inch Overall Height, 0.35 Inch Overall Length, 100 Pack | CN8RAF 48WF86 CRY61SPlastic0.15"0.35"0.35"----100€13.93
ARGOS TECHNOLOGIES CRY67S Cap Insert, Plastic, Blue/Green/Purple/Red/White/Yellow, 600 Pack | CN8RAG 48WF92 CRY67SPlastic0.15"0.35"0.35"----600€71.61
ARGOS TECHNOLOGIES CRY66S Cap Insert, Plastic, Green, 0.15 Inch Overall Height, 0.35 Inch Overall Length, 100 Pack | CN8RAH 48WF91 CRY66SPlastic0.15"0.35"0.35"----100€13.93
ARGOS TECHNOLOGIES CRY65S Cap Insert, Plastic, Purple, 0.15 Inch Overall Height, 0.35 Inch Overall Length, 100 Pack | CN8RAJ 48WF90 CRY65SPlastic0.15"0.35"0.35"----100€13.93
ARGOS TECHNOLOGIES CRY62S Cap Insert, Plastic, Red, 0.15 Inch Overall Height, 0.35 Inch Overall Length, 100 Pack | CN8RAK 48WF87 CRY62SPlastic0.15"0.35"0.35"----100€13.93
ARGOS TECHNOLOGIES CRY63S Cap Insert, Plastic, White, 0.15 Inch Overall Height, 0.35 Inch Overall Length, 100 Pack | CN8RAL 48WF88 CRY63SPlastic0.15"0.35"0.35"----100€13.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARGOS TECHNOLOGIES CRY91 Cryogenic Vial 2D Box, Polycarbonate, Translucent With White Grid
€59.15 /unit