ARGOS TECHNOLOGIES 04393-54 Ice Pan, Ethylene Vinyl Acetate, Green, 5.5 Inch Overall Height | CE9ZRJ 55NV60

ARGOS TECHNOLOGIES 04393-54 Ice Pan, Ethylene Vinyl Acetate, Green, 5.5 Inch Overall Height

Item: CE9ZRJ Model: 04393-54Cross Ref: 55NV60
7 In Stock

Ships within 2 days via

€138.14 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Ice Pan
Capacity 1L
Color Green
Material Ethylene Vinyl Acetate
Overall Height 5 1/2"
Overall Length 6"
Overall Width 6"
Volume 1L

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)13.97
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginCN

Product Variants

ProductModelMPNPrice
ARGOS TECHNOLOGIES 04393-78 Ice Pan, Ethylene Vinyl Acetate, Green, 7 Inch Overall Height | CE9ZRH 55NV66 04393-7804393-78€331.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARGOS TECHNOLOGIES 04393-54 Ice Pan, Ethylene Vinyl Acetate, Green, 5.5 Inch Overall Height
€138.14 /unit