ARCHON INDUSTRIES AKGF005-C19A000 Single Wall Sight Flow Indicator, 1/2 Inch Pipe Size, Flange, 4 Inch Length | CN8QXN 491J11

ARCHON INDUSTRIES AKGF005-C19A000 Single Wall Sight Flow Indicator, 1/2 Inch Pipe Size, Flange, 4 Inch Length

Item: CN8QXN Model: AKGF005-C19A000Cross Ref: 491J11
7 In Stock

Ships within 2 days via

€651.27 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Single Wall Sight Flow Indicator
Bolt Material Stainless Steel
Connection Material Stainless Steel
Connection Type Flanged
Max. Pressure 150 psi
Overall Length 4"
Pipe Size 1/2"
Seal Material Polytetrafluoroethylene
Sight Length 3 1/8"
Sight Material Borosilicate
Media Temp. Range -20°F to 350°F

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPipe SizeConnection TypeMax. PressureSeal MaterialBolt MaterialConnection MaterialOverall LengthSight LengthPrice
ARCHON INDUSTRIES AKGCL15-C06A0A Single Wall Sight Flow Indicator, 1 1/2 Inch Pipe Size, Clamp-On | CN8QXG 491J04 AKGCL15-C06A0A--------€447.84
ARCHON INDUSTRIES AKGF015-C19A000 Single Wall Sight Flow Indicator, 1 1/2 Inch Pipe Size, Flange | CN8QXH 491J17 AKGF015-C19A000--------€784.22
ARCHON INDUSTRIES AKGF015-A19A000 Single Wall Sight Flow Indicator, 1 1/2 Inch Pipe Size, Flange, Carbon Steel | CN8QXJ 491J16 AKGF015-A19A000--------€623.55
ARCHON INDUSTRIES AKGCL10-C19A0A Single Wall Sight Flow Indicator, 1 Inch Pipe Size, Clamp-On, Stainless Steel | CN8QXK 491J03 AKGCL10-C19A0A--------€581.78
ARCHON INDUSTRIES AKGF010-C19A000 Single Wall Sight Flow Indicator, 1 Inch Pipe Size, Flange, 2 1/2 Inch Sight Length | CN8QXL 491J15 AKGF010-C19A000--------€613.25
ARCHON INDUSTRIES AKGF010-A19A000 Single Wall Sight Flow Indicator, 1 Inch Pipe Size, Flange, 2 1/2 Inch Sight Length | CN8QXM 491J14 AKGF010-A19A000--------€543.91
ARCHON INDUSTRIES AKGF005-A19A000 Single Wall Sight Flow Indicator, 1/2 Inch Pipe Size, Flange, 4 Inch Length | CN8QXP 491J10 AKGF005-A19A000--------€539.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCHON INDUSTRIES AKGF005-C19A000 Single Wall Sight Flow Indicator, 1/2 Inch Pipe Size, Flange, 4 Inch Length
€651.27 /unit