Flat Shipping
Flat Shipping at

ARCHON INDUSTRIES AKF-FP015AC07A Single Wall Sight Flow Indicator, 1 1/2 Inch Pipe Size, 6 1/2 Inch Length | CN8QYU 491H92

ARCHON INDUSTRIES AKF-FP015AC07A Single Wall Sight Flow Indicator, 1 1/2 Inch Pipe Size, 6 1/2 Inch Length

Item: CN8QYU Model: AKF-FP015AC07ACross Ref: 491H92
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,088.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Single Wall Sight Flow Indicator
Body Material Stainless Steel
Bolt Material Stainless Steel
Connection Type Flanged
Features Designed For Process Observation In Piping Systems, Made From High Quality Castings, Used For Viewing Presence Of Flow, Solids, Color Or Turbidity
Length 6 1/2"
Max. Pressure 275 psi
Number Of Windows 2
Pipe Size 1 1/2"
Seal Material Polytetrafluoroethylene
Sight Material Borosilicate Glass

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSight Dia.Pipe SizeBody MaterialLengthSeal MaterialBolt MaterialMax. PressureConnection TypePrice
ARCHON INDUSTRIES AKF-FP015AA05A Single Wall Sight Flow Indicator, 1 1/2 Inch Pipe Size, 6 1/2 Inch Length | CN8QYT 491H91 AKF-FP015AA05A2.3"-------€1,132.84
ARCHON INDUSTRIES AKF-FR015AA05A Single Wall Sight Flow Indicator, 1 1/2 Inch Pipe Size, 6 1/2 Inch Length | CN8QYV 491H98 AKF-FR015AA05A2.3"-------€1,057.25
ARCHON INDUSTRIES AKF-FP010AA05A Single Wall Sight Flow Indicator, 1 Inch Pipe Size, 5 5/8 Inch Length | CN8QYW 491H89 AKF-FP010AA05A-1"Carbon Steel5 5/8"NeopreneAlloy Steel285 psiFlanged€1,045.06
ARCHON INDUSTRIES AKF-FP010AC07A Single Wall Sight Flow Indicator, 1 Inch Pipe Size, 5 5/8 Inch Length | CN8QYX 491H90 AKF-FP010AC07A1 1/2"-------€1,445.90
ARCHON INDUSTRIES AKF-FR010AC07A Single Wall Sight Flow Indicator, 1 Inch Pipe Size, 5 5/8 Inch Length | CN8QYY 491H96 AKF-FR010AC07A1 1/2"-------€916.83
ARCHON INDUSTRIES AKF-FP005AA05A Single Wall Sight Flow Indicator, 1/2 Inch Pipe Size, 4 5/8 Inch Length | CN8QYZ 491H85 AKF-FP005AA05A1.3"-------€772.98
ARCHON INDUSTRIES AKF-FP005AC07A Single Wall Sight Flow Indicator, 1/2 Inch Pipe Size, 4 5/8 Inch Length | CN8QZA 491H86 AKF-FP005AC07A1.3"-------€973.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCHON INDUSTRIES AKF-FP015AC07A Single Wall Sight Flow Indicator, 1 1/2 Inch Pipe Size, 6 1/2 Inch Length
€2,088.06 /unit