ARCAIR 22082003 Gouging Electrode, Pointed, 1/2 Inch x 14 Inch, 1000 A, DCEP, 50 PK | CN8QVV 6CET8

ARCAIR 22082003 Gouging Electrode, Pointed, 1/2 Inch x 14 Inch, 1000 A, DCEP, 50PK

Item: CN8QVV Model: 22082003Cross Ref: 6CET8
7 In Stock

Ships within 2 days via

€195.48 /pkg. of 50
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Electrode
Application Designed Specifically For The Air Carbon-Arc Process, For Metal Removal, Not Welding, Ideal For Creating U-Grooves For Weld Joint, Removing Old Welds, Gouging Out Cracks, Cleaning And Repairing Castings, Removing Hard Surface Material And Rough Machining
Container Type Box
Core Material Carbon
Current Designation DCEP
Diameter 1/2"
Electrode Shape Pointed
Features Contains A Precise Formulated Blend Of Carbon And Graphite, Superior Metal Removal Rates, Cool Operation And Uniform Diameters
Finish, Coating Copper
For Material Type Aluminum, Carbon Steel, Cast Iron, Copper, Manganese Steel, Nickel Alloys, Stainless Steel
Length 14"
Material Carbon, Copper, Graphite
Max. Amps 1000A
Mfr. Series Copperclad Series
Overall Length 14"
Process Air Carbon Arc Cutting And Gouging (CAC-A)
Shape Pointed

Shipping Info:

Ship weight (kg) 4.59
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelDiameterLengthMax. AmpsShapeMaterialCurrent DesignationProcessContainer TypePkg. Qty.Price
ARCAIR 35099003 Gouging Electrode, Flat, 3/8 Inch x 12 Inch, DCEP, 50 PK | CN8QVN 43GK67 35099003--------50€130.07
ARCAIR 24082003 Gouging Electrode, Jointed, 1/2 Inch x 14 Inch, 1000 A, DCEP, 100 PK | CN8QVP 6CER6 24082003--------100€434.88
ARCAIR 24084003 Gouging Electrode, Jointed, 1/2 Inch x 17 Inch, 1000 A, DCEP, 100 PK | CN8QVQ 6CER8 24084003--------100€399.91
ARCAIR 24062003 Gouging Electrode, Jointed, 3/8 Inch x 14 Inch, 600 A, DCEP, 100 PK | CN8QVR 6CER5 24062003--------100€343.67
ARCAIR 24064003 Gouging Electrode, Jointed, 3/8 Inch x 17 Inch, 600 A, DCEP, 100 PK | CN8QVT 6CER7 24064003--------100€353.67
ARCAIR 24052003 Gouging Electrode, Jointed, 5/16 Inch x 14 Inch, 450 A, DCEP, 100 PK | CN8QVU 6CER4 24052003--------100€353.91
ARCAIR 22043003 Gouging Electrode, Pointed, 1/4 Inch x 12 Inch, 400 A, DCEP, 50 PK | CN8QVW 6CET5 22043003--------50€45.75

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCAIR 22082003 Gouging Electrode, Pointed, 1/2 Inch x 14 Inch, 1000 A, DCEP, 50PK
€195.48 /pack