ARC ABRASIVES ZU0325RL352 Unitized Non-Woven Wheels, 3 Inch Dia x 1/4 Inch W, TR Quick-Change, Ceramic, Medium, ZWEB | CN8QVK 804CA8

ARC ABRASIVES ZU0325RL352 Unitized Non-Woven Wheels, 3 Inch Dia x 1/4 Inch Width, TR Quick-Change, Ceramic, Medium, ZWEB

Item: CN8QVK Model: ZU0325RL352Cross Ref: 804CA8
7 In Stock

Ships within 2 days via

€17.77 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Wheels
Abrasive Material Ceramic
Abrasive Type Non Woven
Connector Size 1/4"
Connector Type Quick Change
Density Rating Medium (5)
Face Width 1/4"
Grade Grade MED
Max. Operating Speed 12000 RPM
Mfr. Series ZWEB Series
Wheel Dia. 3"

Shipping Info:

Ship weight (kg) 0.0162
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWheel Dia.Face WidthDensity RatingMax. Operating SpeedConnector SizeConnector TypeGradeAbrasive TypePrice
ARC ABRASIVES ZU010119182 Unitized Non-Woven Wheels, 1 Inch Dia x 1 Inch W, 3/16 Inch Arbor Hole, Aluminum Oxide | CN8PTG 804C59 ZU010119182--------€12.01
ARC ABRASIVES ZU010119162 Unitized Non-Woven Wheels, 1 Inch Dia x 1 Inch W, 3/16 Inch Arbor Hole, Aluminum Oxide | CN8PTH 804C58 ZU010119162--------€10.80
ARC ABRASIVES ZU010119122 Unitized Non-Woven Wheels, 1 Inch Dia x 1 Inch W, 3/16 Inch Arbor Hole, Aluminum Oxide | CN8PTJ 804CA9 ZU010119122--------€9.16
ARC ABRASIVES ZU010119223 Unitized Non-Woven Wheels, 1 Inch Dia x 1 Inch W, 3/16 Inch Arbor Hole, Silicon Carbide | CN8PTK 804CC0 ZU010119223--------€9.16
ARC ABRASIVES ZU012513223 Unitized Non-Woven Wheels, 1 Inch Dia x 1/4 Inch W, 1/8 Inch Arbor Hole, Silicon Carbide | CN8PTL 804CC2 ZU012513223--------€5.57
ARC ABRASIVES ZU011313162 Unitized Non-Woven Wheels, 1 Inch Dia x 1/8 Inch W, 1/8 Inch Arbor Hole, Aluminum Oxide | CN8PTM 804C60 ZU011313162--------€6.06
ARC ABRASIVES ZU022525122 Unitized Non-Woven Wheels, 2 Inch Dia x 1/4 Inch W, 1/4 Inch Arbor Hole, Aluminum Oxide | CN8PTN 804CC5 ZU022525122--------€8.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARC ABRASIVES ZU0325RL352 Unitized Non-Woven Wheels, 3 Inch Dia x 1/4 Inch Width, TR Quick-Change, Ceramic, Medium, ZWEB
€17.77 /unit