APRILAIRE 600M Whole Home Humidifier Drain Bypass 0.5a | AG2NGH 31TP29

APRILAIRE 600M Whole Home Humidifier Drain Bypass 0.5a

Item: AG2NGH Model: 600MCross Ref: 31TP29
In Stock

Get it by Monday, Sep 29

€355.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Whole Home Humidifier
Amps 0.5A
Color Gray, White
Depth 10.312"
Duct Dia. 6"
Height 15.812"
Hose I.d. 1/2"
Max. Area Capacity 4000
Max. Square Foot Capacity 4000
Mounting Type Plenum
Number Of Speeds 0
Replacement Wick Wick Model #35
Requires Bypass Duct, Drain Hose, Feed Tubing
Type Drain Bypass
Warranty 5 yrs.
Wattage 2.3 W
Width 15 1/2"

Shipping Info:

Ship weight (kg) 3.7125
Ship height (cm)48.26
Ship length (cm)45.72
Ship width (cm)30.48
HS code8479891000

Product Details:

    • Clearance Required Outside (16")
    • Plenum Opening Required (10"H x 12.8"W)
    • Wick Treated With (Ceramic Coating)

Product Variants

ProductModelOverall HeightOverall WidthOverall DepthHumidistat Control ModesVoltageCoverage AreaHousing ColorHumidification MethodPrice
APRILAIRE 400 Whole Home Humidifier 24v 10-3/8 Inch Depth | AG2NGC 31TP24 40015 13/16"15 1/2"10 3/8"Automatic, Manual24V AC4000 sq. ft.Gray, WhiteEvaporation€513.74
APRILAIRE 400M Whole Home Humidifier 24v 10-5/16 Inch Depth | AG2NGD 31TP25 400M15 13/16"15 1/2"10 5/16"Manual24V AC4000 sq. ft.WhiteEvaporation€406.55
APRILAIRE 500 Whole Home Humidifier 13 Inch Height x 15-1/2 Inch Width | AG2NGE 31TP26 50013"15 1/2"10 5/16"Automatic, Manual24V AC3000 sq. ft.WhiteEvaporation€394.51
APRILAIRE 500M Whole Home Humidifier 3000 Sq. Feet | AG2NGF 31TP27 500M13"15 1/2"10 5/16"Manual24V AC3000 sq. ft.WhiteEvaporation€326.97
APRILAIRE 600 Whole Home Humidifier 15-13/16 Inch Height | AG2NGG 31TP28 60015 13/16"15 1/2"10 5/16"Automatic, Manual24V AC4000 sq. ft.WhiteEvaporation€452.27
APRILAIRE 700 Whole Home Humidifier 3000 Sq. Feet 120v | AG2NGJ 31TP30 700--------€662.79
APRILAIRE 700M Whole Home Humidifier Fan Powered 0.8a | AG2NGK 31TP31 700M18"15 15/16"10 5/16"Manual120V AC-WhiteEvaporation€583.10

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APRILAIRE 600M Whole Home Humidifier Drain Bypass 0.5a
€355.48 /unit