APPROVED VENDOR ZA0136-SS32 Standoff Round 18-8 1/4-20 X 4, 2PK | AE3VZF 5GHV8

APPROVED VENDOR ZA0136-SS32 Round Standoff, 1/4 In - 20 Thread Size, SS, 4 In Lg., 1/2 In O.D., Silver, 2PK

Item: AE3VZF Model: ZA0136-SS32Cross Ref: 5GHV8
7 In Stock

Ships within 2 days via

€68.68 /pkg. of 2
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Round Standoff
Color Silver
Finish Plain
Grade Grade 18-8
Length 4"
Length Tolerance -0.01" to +0.01"
Material Stainless Steel
Outside Dia. 1/2"
Outside Dia. Tolerance -0.005" to +0.005"
System Of Measurement Imperial
Tensile Strength 80000 psi
Thread Depth 3/4"
Thread Size 1/4"-20
Type Female

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)6.35
HS code7318190000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR ZA0136-SS32 Round Standoff, 1/4 In - 20 Thread Size, SS, 4 In Lg., 1/2 In O.D., Silver, 2PK
€68.68 /pack