APPROVED VENDOR Z9188-BEV Flat Washer Beveled Steel Fits 7/8 Inch, 5PK | AE6HAK 5RY15

APPROVED VENDOR Z9188-BEV Beveled Washer, 7/8 In Fits Bolt Size, Std, 0.906 In I.D., 5PK

Item: AE6HAK Model: Z9188-BEVCross Ref: 5RY15
7 In Stock

Ships within 2 days via

€32.29 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Beveled Washer
Finish Black Oxide
Fits Bolt Sizes 7/8"
Hardness Rockwell B55
Inside Dia. 0.906"
Material Steel
Outside Dia. 1 3/4"
System Of Measurement Imperial
Thickness 1/4"
Thickness Tolerance -0.02" to +0.005"
Washer Type Standard Washer

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)5.08
HS code7318220000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z9188-BEV Beveled Washer, 7/8 In Fits Bolt Size, Std, 0.906 In I.D., 5PK
€32.29 /pack