APPROVED VENDOR WWG701000100036 Keystock Undersized 36 Inch Length 1 x 1 In | AE6LFW 5TU73

APPROVED VENDOR WWG701000100036 Key Stock, Undersized, SS, 1 Inx1 In Size, 36 In Lg., Gr. 18-8, Plain

Item: AE6LFW Model: WWG701000100036Cross Ref: 5TU73
7 In Stock

Ships within 2 days via

€341.52 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Key Stock
Finish Plain
Grade Grade 18-8
Hardness Rockwell B80
Height 1"
Length 3 ft.
Length Tolerance -0.125" to 0"
Material Stainless Steel
Size 1" x 1"
System Of Measurement Imperial
Tensile Strength 35000 psi
Thickness Tolerance -0.004" to 0"
Type Undersized
Width 1"

Shipping Info:

Ship weight (kg) 4.59
Ship height (cm)2.54
Ship length (cm)91.44
Ship width (cm)2.54
HS code7222200000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG701000100036 Key Stock, Undersized, SS, 1 Inx1 In Size, 36 In Lg., Gr. 18-8, Plain
€341.52 /unit