APPROVED VENDOR WWG360250031212 Keystock Oversized 12 Inch Length 1/4 x 5/16 | AE6UKQ 5VA42

APPROVED VENDOR WWG360250031212 Key Stock, Oversized, Low Carbon Steel, 1/4 Inx5/16 In Size, 12 In Lg., Zn Plated

Item: AE6UKQ Model: WWG360250031212Cross Ref: 5VA42
7 In Stock

Ships within 2 days via

€6.06 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Key Stock
Finish Zinc Plated
Hardness Rockwell B85
Height 1/4"
Length 12"
Length Tolerance -0.125" to 0"
Material Steel
Size 1/4" x 5/16"
System Of Measurement Imperial
Tensile Strength 64000 psi
Thickness Tolerance 0" to 0.003"
Type Oversized
Width 5/16"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)0.76
Ship length (cm)30.48
Ship width (cm)0.76
HS code7228608000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG360250031212 Key Stock, Oversized, Low Carbon Steel, 1/4 Inx5/16 In Size, 12 In Lg., Zn Plated
€6.06 /unit