APPROVED VENDOR WWG310606305 Keystock Undersized 12 Inch Length 6 x 6mm | AE6MTU 5UA31

APPROVED VENDOR WWG310606305 Key Stock, Undersized, Medium Carbon Steel, 6 mmx6 mm Size, 12 In Lg., Zn Plated

Item: AE6MTU Model: WWG310606305Cross Ref: 5UA31
7 In Stock

Ships within 2 days via

€4.96 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Key Stock
Finish Zinc Plated
Hardness Rockwell B85
Height 6 mm
Length 305 mm
Length Tolerance -0.005 mm to 0 mm
Material Steel
Size 6 mm x 6 mm
System Of Measurement Metric
Tensile Strength 64000 psi
Thickness Tolerance -0.03 mm to 0 mm
Type Undersized
Width 6 mm

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.51
Ship length (cm)30.48
Ship width (cm)0.51
HS code7212303000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG310606305 Key Stock, Undersized, Medium Carbon Steel, 6 mmx6 mm Size, 12 In Lg., Zn Plated
€4.96 /unit