APPROVED VENDOR WWG310250025036 Keystock Undersized 1/4 x 1/4 Inch 36 Inch Length | AD7JRT 4ETJ5

APPROVED VENDOR WWG310250025036 Key Stock, Undersized, Low Carbon Steel, 1/4 Inx1/4 In Size, 36 In Lg., Zn Plated

Item: AD7JRT Model: WWG310250025036Cross Ref: 4ETJ5
7 In Stock

Ships within 2 days via

€16.21 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Key Stock
Finish Zinc Plated
Hardness Rockwell B86
Height 1/4"
Length 3 ft.
Length Tolerance -0.125" to 0"
Material Steel
Size 1/4" x 1/4"
System Of Measurement Imperial
Tensile Strength 70000 psi
Thickness Tolerance -0.002" to 0"
Type Undersized
Width 1/4"

Shipping Info:

Ship weight (kg) 0.2835
Ship height (cm)0.76
Ship length (cm)91.44
Ship width (cm)0.76
HS code7228608000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG310250025036 Key Stock, Undersized, Low Carbon Steel, 1/4 Inx1/4 In Size, 36 In Lg., Zn Plated
€16.21 /unit