APPROVED VENDOR WWG300750075036 Keystock Undersized 36 Inch Length 3/4 x 3/4 | AE6MEP 5TY13

APPROVED VENDOR WWG300750075036 Key Stock, Undersized, Low Carbon Steel, 3/4 Inx3/4 In Size, 36 In Lg., Plain

Item: AE6MEP Model: WWG300750075036Cross Ref: 5TY13
7 In Stock

Ships within 2 days via

€49.79 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Key Stock
Finish Plain
Hardness Rockwell B85
Height 3/4"
Length 3 ft.
Length Tolerance -0.125" to 0"
Material Steel
Size 3/4" x 3/4"
System Of Measurement Imperial
Tensile Strength 64000 psi
Thickness Tolerance -0.002" to 0"
Type Undersized
Width 3/4"

Shipping Info:

Ship weight (kg) 2.565
Ship height (cm)2.03
Ship length (cm)91.44
Ship width (cm)2.03
HS code7228608000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG300750075036 Key Stock, Undersized, Low Carbon Steel, 3/4 Inx3/4 In Size, 36 In Lg., Plain
€49.79 /unit