APPROVED VENDOR WWG3005051000 Keystock Undersized 1m L 5 x 5mm | AE6MFF 5TY37

APPROVED VENDOR WWG3005051000 Key Stock, Undersized, Medium Carbon Steel, 5 mmx5 mm Size, 1m Lg., Plain

Item: AE6MFF Model: WWG3005051000Cross Ref: 5TY37
7 In Stock

Ships within 2 days via

€7.97 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Key Stock
Finish Plain
Hardness Rockwell B85
Height 5 mm
Length 1m
Length Tolerance -0.005 mm , -0.005 mm to 0 mm
Material Medium Carbon Steel , Steel
Size 5 mm x 5 mm
System Of Measurement Metric
Tensile Strength 64000 psi
Thickness Tolerance -0.03 mm , -0.03 mm to 0 mm
Type Undersized
Width 5 mm

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)0.51
Ship length (cm)100.58
Ship width (cm)0.51
HS code7228608000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG3005051000 Key Stock, Undersized, Medium Carbon Steel, 5 mmx5 mm Size, 1m Lg., Plain
€7.97 /unit