APPROVED VENDOR UVSNAP1411 SILVER Poster Frame, Silver, 11 x 14 | AF6BVW 9WD33

APPROVED VENDOR UVSNAP1411 SILVER Poster Frame, 11 x 14 Inch Size, Silver

Item: AF6BVW Model: UVSNAP1411 SILVERCross Ref: 9WD33
7 In Stock

Ships within 2 days via

€49.57 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Poster Frame
Frame Color Silver
Frame Material Plastic
Frame Size 11" x 14"
Mounts Vertically Or Horizontally

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)0.64
Ship length (cm)36.83
Ship width (cm)30.48
HS code3926909980
Country of OriginUS

Product Variants

ProductModelFrame SizeFrame MaterialFrame ColorMountsPrice
APPROVED VENDOR UVSNAP2418 Poster Frame Silver 18 x 24 inch | AF3QPJ 8AYZ5 UVSNAP241818" x 24"PlasticSilverVertically Or Horizontally€37.13
APPROVED VENDOR UVSNAP3624 Poster Frame Silver 24 x 36 inch | AF4EAR 8TMJ1 UVSNAP3624B----€98.66
APPROVED VENDOR UVSNAP1411 BLACK Poster Frame Black 11 x 14 Inch | AF4NPH 9DPN8 UVSNAP1411 BLACK----€49.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR UVSNAP1411 SILVER Poster Frame, 11 x 14 Inch Size, Silver
€49.57 /unit