APPROVED VENDOR U55420.125.0001 Flat Washer 316 Stainless Steel Fits 1-1/4 Inch, 5PK | AB2TYC 1NU74

APPROVED VENDOR U55420.125.0001 Flat Washer, 1 1/4 In Fits Bolt Size, USS, 1 3/8 In I.D., 3 In O.D., 5PK

Item: AB2TYC Model: U55420.125.0001Cross Ref: 1NU74
7 In Stock

Ships within 2 days via

€32.19 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flat Washer
Color Silver
Finish Plain
Fits Bolt Sizes 1 1/4"
Grade Grade 316
Hardness Rockwell B80
Inside Dia. 1 3/8"
Material Stainless Steel
Outside Dia. 3"
System Of Measurement Imperial
Tensile Strength Not Applicable
Thickness 0.156"
Thickness Tolerance -0.029" to +0.027"
Washer Type USS Washer

Shipping Info:

Ship weight (kg) 0.6102
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U55420.125.0001 Flat Washer, 1 1/4 In Fits Bolt Size, USS, 1 3/8 In I.D., 3 In O.D., 5PK
€32.19 /pack