APPROVED VENDOR U55070.087.1200 Threaded Rod Stainless Steel 7/8-9x1 Feet | AA8QUP 19NL57

APPROVED VENDOR U55070.087.1200 Threaded Rod, 7/8 In - 9 Thread Size, SS, 1 ft. Lg., Gr. 316, Plain, Coarse

Item: AA8QUP Model: U55070.087.1200Cross Ref: 19NL57
7 In Stock

Ships within 2 days via

€82.75 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Threaded Rod
Class Not Applicable
Finish Plain
Grade Grade 316
Hardness Rockwell B80
Length 1 ft.
Material Stainless Steel
System Of Measurement Imperial
Temp. Range -58°F to +302°F
Tensile Strength 70000 psi
Thread Direction Right Hand
Thread Fit 2A
Thread Size 7/8"-9
Thread Type Coarse
Yield Strength 45000 psi

Shipping Info:

Ship weight (kg) 0.7502
Ship height (cm)7.62
Ship length (cm)30.48
Ship width (cm)7.62
HS code7318155030
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U55070.087.1200 Threaded Rod, 7/8 In - 9 Thread Size, SS, 1 ft. Lg., Gr. 316, Plain, Coarse
€82.75 /unit