APPROVED VENDOR U51213.013.0125 Machine Screw Round 6-32 X 1 1/4 L, 100PK | AB9BRY 2AY73

APPROVED VENDOR U51213.013.0125 Machine Screw, 6-32 Thread Size, SS, 1 1/4 In Lg., Std, Rnd Spacer, 100PK

Item: AB9BRY Model: U51213.013.0125Cross Ref: 2AY73
7 In Stock

Ships within 2 days via

€10.77 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Machine Screw
Class Class 2A
Drive Type Slotted
Finish Plain
Grade Grade 18-8
Head Dia. 0.262"
Head Height 0.103"
Head Type Round Spacer
Length 1 1/4"
Material Stainless Steel
System Of Measurement Imperial
Tensile Strength 60000 psi
Thread Direction Right Hand
Thread Length 1 3/16"
Thread Size #6-32
Thread Style Fully Threaded
Thread Type Coarse
Type Standard Machine Screw

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)5.33
Ship length (cm)9.14
Ship width (cm)5.84
HS code7318154000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51213.013.0125 Machine Screw, 6-32 Thread Size, SS, 1 1/4 In Lg., Std, Rnd Spacer, 100PK
€10.77 /pack