APPROVED VENDOR U38157.075.0001 Flat Washer Steel Fits 3/4, 20PK | AB8ERU 25DK25

APPROVED VENDOR U38157.075.0001 Flat Washer, 3/4 In Bolt Size, Oversized, 0.813 In I.D., 2 In O.D., 20PK

Item: AB8ERU Model: U38157.075.0001Cross Ref: 25DK25
7 In Stock

Ships within 2 days via

€16.24 /pkg. of 20
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flat Washer
Finish Hot Dip Galvanized
Fits Bolt Sizes 3/4"
Inside Dia. 0.813"
Material Steel
Outside Dia. 2"
System Of Measurement Imperial
Temp. Range -58°F to +302°F
Thickness 0.156"
Washer Type Oversized Washer

Shipping Info:

Ship weight (kg) 0.9184
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U38157.075.0001 Flat Washer, 3/4 In Bolt Size, Oversized, 0.813 In I.D., 2 In O.D., 20PK
€16.24 /pack