APPROVED VENDOR U24210.019.0125 Stove Bolt 10-24 X 1 1/4 L, 100PK | AB9NBK 2EA70

APPROVED VENDOR U24210.019.0125 Machine Screw, 10-24 Thread Size, Steel, 1 1/4 In Lg., Std, Slotted, 100PK

Item: AB9NBK Model: U24210.019.0125Cross Ref: 2EA70
7 In Stock

Ships within 2 days via

€15.88 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Machine Screw
Class Class 3A, Class 2A
Drive Size 5/16"
Drive Type Slotted
Finish Zinc Plated
Hardness Rockwell B69-B100
Head Dia. 0.362"
Head Height 0.359"
Head Type Round Spacer
Hole Size 0.219"
Length 1 1/4"
Material Steel
System Of Measurement Imperial
Temp. Range -0°F to +375°F
Tensile Strength 60000 psi
Thread Direction Right Hand
Thread Length 1"
Thread Size #10-24
Thread Style Fully Threaded
Thread Type Coarse
Type Standard Machine Screw

Shipping Info:

Ship weight (kg) 0.4365
Ship height (cm)5.59
Ship length (cm)9.4
Ship width (cm)8.89
HS code7318152010
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U24210.019.0125 Machine Screw, 10-24 Thread Size, Steel, 1 1/4 In Lg., Std, Slotted, 100PK
€15.88 /pack