APPROVED VENDOR U20360.043.3600 Threaded Rod Plain 7/16-20 x 3 Feet | AD7MCB 4FGW4

APPROVED VENDOR U20360.043.3600 Threaded Rod, 7/16 In - 20 Thread Size, Carbon Steel, 3 ft. Lg., Gr. A, Plain, Fine

Item: AD7MCB Model: U20360.043.3600Cross Ref: 4FGW4
7 In Stock

Ships within 2 days via

€15.47 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Threaded Rod
Class Not Applicable
Finish Black Oxide
Grade Grade A
Hardness Rockwell Brinell 100
Length 3 ft.
Material Steel
System Of Measurement Imperial
Tensile Strength 60000 psi
Thread Direction Right Hand
Thread Fit 1A
Thread Size 7/16"-20
Thread Type Fine

Shipping Info:

Ship weight (kg) 0.5396
Ship height (cm)7.62
Ship length (cm)91.44
Ship width (cm)7.62
HS code7318155056
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U20360.043.3600 Threaded Rod, 7/16 In - 20 Thread Size, Carbon Steel, 3 ft. Lg., Gr. A, Plain, Fine
€15.47 /unit