APPROVED VENDOR U20300.200.9999 Threaded Rod Zinc 2-4-1/2 x 12 Foot | AA2LGT 10P607

APPROVED VENDOR U20300.200.9999 Threaded Rod, 2 In - 4 1/2 Thread Size, Carbon Steel, 12 ft. Lg., Gr. A, Zn Plated

Item: AA2LGT Model: U20300.200.9999Cross Ref: 10P607
In Stock

Get it by Monday, Sep 29

€832.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Threaded Rod
Finish Zinc Plated
Grade Grade A
Hardness Rockwell B85
Length 12 ft.
Material Steel
System Of Measurement Imperial
Tensile Strength 60000 psi
Thread Direction Right Hand
Thread Fit 1A
Thread Size 2"-4 1/2
Thread Type Coarse
Yield Strength 45000 psi

Shipping Info:

Ship weight (kg) 63.1678
Ship height (cm)12.7
Ship length (cm)2.54
Ship width (cm)12.7
HS code7318155056
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U20300.200.9999 Threaded Rod, 2 In - 4 1/2 Thread Size, Carbon Steel, 12 ft. Lg., Gr. A, Zn Plated
€832.59 /unit