Flat Shipping
Flat Shipping at

APPROVED VENDOR U20200.137.3600 Threaded Rod Plain 1-3/8-6x3 Feet | AA8RKL 19NR13

APPROVED VENDOR U20200.137.3600 Threaded Rod, 1 3/8 In - 6 Thread Size, Steel, 3 ft. Lg., Gr. A, Plain

Item: AA8RKL Model: U20200.137.3600Cross Ref: 19NR13
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Threaded Rod
Class Not Applicable
Finish Black Oxide
Grade Grade A
Length 3 ft.
Material Steel
System Of Measurement Imperial
Temp. Range -58°F to +302°F
Thread Direction Right Hand
Thread Fit 1A
Thread Size 1 3/8"-6
Thread Type Coarse

Shipping Info:

Ship weight (kg) 5.9792
Ship height (cm)7.62
Ship length (cm)91.44
Ship width (cm)7.62
HS code7318155056
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U20200.137.3600 Threaded Rod, 1 3/8 In - 6 Thread Size, Steel, 3 ft. Lg., Gr. A, Plain
€108.19 /unit