APPROVED VENDOR U17381.000.0150 S Hook Stainless Steel 1-1/2L Opening 17/64, 25PK | AC4EFK 2ZDL2

APPROVED VENDOR U17381.000.0150 S Hook, SS, 3/4 In Wd., 17/64 In Hook Opening, 1 1/2 In Lg., Plain, 25PK

Item: AC4EFK Model: U17381.000.0150Cross Ref: 2ZDL2
7 In Stock

Ships within 2 days via

€22.12 /pkg. of 25
Add To Cart
Request a Quote

Payment

Product Specifications:

Item S Hook
Finish Unfinished
Grade Grade 18-8
Hook Eye Inside Height 7/16"
Hook Eye Inside Width 7/16"
Hook Opening 17/64"
Length 1 1/2"
Material Stainless Steel
System Of Measurement Imperial
Width 3/4"
Wire Dia. 0.146"
Working Load Limit 26600 lbs.

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)9.91
Ship length (cm)7.37
Ship width (cm)4.06
HS code7326908588
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U17381.000.0150 S Hook, SS, 3/4 In Wd., 17/64 In Hook Opening, 1 1/2 In Lg., Plain, 25PK
€22.12 /pack