APPROVED VENDOR U17380.000.0212 S Hook Steel 2-1/8 L Opening 19/64, 10PK | AC4EFE 2ZDK6

APPROVED VENDOR U17380.000.0212 S Hook, Steel, 1 In Wd., 19/64 In Hook Opening, 2 1/8 In Lg., 55 lbs. Work Load Limit, 10PK

Item: AC4EFE Model: U17380.000.0212Cross Ref: 2ZDK6
7 In Stock

Ships within 2 days via

€4.79 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item S Hook
Finish Zinc Plated
Hook Eye Inside Height 5/8"
Hook Eye Inside Width 5/8"
Hook Opening 19/64"
Length 2 1/8"
Material Steel
System Of Measurement Imperial
Width 1"
Wire Dia. 0.217"
Working Load Limit 55 lbs.

Shipping Info:

Ship weight (kg) 0.229
Ship height (cm)10.16
Ship length (cm)7.11
Ship width (cm)4.06
HS code7326908588
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U17380.000.0212 S Hook, Steel, 1 In Wd., 19/64 In Hook Opening, 2 1/8 In Lg., 55 lbs. Work Load Limit, 10PK
€4.79 /pack