APPROVED VENDOR U17380.000.0075 S Hook Steel 3/4 L Opening 1/8, 50PK | AC4EFA 2ZDK2

APPROVED VENDOR U17380.000.0075 S Hook, Steel, 3/8 In Wd., 1/8 In Hook Opening, 3/4 In Lg., 7200 lbs. Work Load Limit, 50PK

Item: AC4EFA Model: U17380.000.0075Cross Ref: 2ZDK2
7 In Stock

Ships within 2 days via

€5.17 /pkg. of 50
Add To Cart
Request a Quote

Payment

Product Specifications:

Item S Hook
Finish Zinc Plated
Hook Eye Inside Height 1/4"
Hook Eye Inside Width 7/32"
Hook Opening 1/8"
Length 3/4"
Material Steel
System Of Measurement Imperial
Width 3/8"
Wire Dia. 0.079"
Working Load Limit 7200 lbs.

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)10.41
Ship length (cm)7.62
Ship width (cm)4.32
HS code7326908588
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U17380.000.0075 S Hook, Steel, 3/8 In Wd., 1/8 In Hook Opening, 3/4 In Lg., 7200 lbs. Work Load Limit, 50PK
€5.17 /pack