APPROVED VENDOR U07840.043.0050 Socket Set Screw Cup 7/16-14 X 1/2, 50PK | AA8UCV 1AB91

APPROVED VENDOR U07840.043.0050 Socket Set Screw, 7/16 In - 14 Thread Size, Pln, 1/2 In Lg., 7/32 In Drive Size, Cup, 50PK

Item: AA8UCV Model: U07840.043.0050Cross Ref: 1AB91
7 In Stock

Ships within 2 days via

€43.44 /pkg. of 50
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Socket Set Screw
Class Class 3A
Decimal Equivalent 0.437"
Drive Size 7/32"
Drive Type Socket
Finish Black Oxide
Hardness Rockwell C45-C53
Length 1/2"
Material Alloy Steel
Point Dia. 0.232" to 0.252"
Point Type Cup
System Of Measurement Imperial
Thread Size 7/16"-14
Thread Type Coarse

Shipping Info:

Ship weight (kg) 0.2727
Ship height (cm)3.56
Ship length (cm)6.6
Ship width (cm)4.57
HS code7318158020
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U07840.043.0050 Socket Set Screw, 7/16 In - 14 Thread Size, Pln, 1/2 In Lg., 7/32 In Drive Size, Cup, 50PK
€43.44 /pack