APPROVED VENDOR U07040.031.0100 Socket Head Cap Screw, 5/16 In - 24 Thread Size, Cyl., 1 In Lg., 5/16 In Head Ht., Blk Oxide, Steel, 50PK

Item: AB7CPT Model: U07040.031.0100Cross Ref: 22TW30
7 In Stock

Ships within 2 days via

€28.23 /pkg. of 50
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Socket Head Cap Screw
Drive Size 1/4"
Drive Type Socket
Finish Black Oxide
Hardness Rockwell C37-C45
Head Dia. 0.469"
Head Height 0.312"
Head Type Standard
Length 1"
Material Steel
Min. Tensile Strength 180000 psi
System Of Measurement Imperial
Temp. Range -50°F to +550°F
Thread Direction Right Hand
Thread Length 1"
Thread Size 5/16"-24
Thread Style Fully Threaded
Thread Type Fine

Shipping Info:

Ship weight (kg) 0.6448
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158045
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U07040.031.0100 Socket Head Cap Screw, 5/16 In - 24 Thread Size, Cyl., 1 In Lg., 5/16 In Head Ht., Blk Oxide, Steel, 50PK
€28.23 /pack