APPROVED VENDOR TG2307 430027 Water Heater Element | AB9MQT 2E048

APPROVED VENDOR TG2307 430027 Water Heater Element

Item: AB9MQT Model: TG2307 430027Cross Ref: 2E048
7 In Stock

Ships within 2 days via

€14.07 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Water Heater Element
Hz 60 Hz
Plating Zinc
Sheath Material Copper
Style Bolt On
Type Low Watt Density
Voltage 240V AC
Watts 3000 W

Shipping Info:

Ship weight (kg) 0.41
Ship height (cm)7.87
Ship length (cm)34.8
Ship width (cm)9.14
HS code8516900500
Country of OriginMX

Product Variants

ProductModelWattsStyleVoltageTypeHzSheath MaterialPlatingPrice
APPROVED VENDOR TG1157 430019 Water Heater Element | AB9MQR 2E046 TG1157 430019-------€12.49
APPROVED VENDOR TG2457 430035 Water Heater Element | AB9MQU 2E049 TG2457 430035-------€13.77
APPROVED VENDOR TG-1157L 430043 Water Heater Element | AB9MQY 2E102 TG-1157L 430043-------€11.47
APPROVED VENDOR TG2257 430051 Water Heater Element | AB9MQZ 2E105 TG2257 430051-------€14.52
APPROVED VENDOR SG1157L 430060 Water Heater Element | AB9MRW 2E295 SG1157L 430060-------€8.59
APPROVED VENDOR SG1157 430078 Water Heater Element | AB9MRX 2E298 SG1157 430078-------€8.42
APPROVED VENDOR SG1207 430086 Water Heater Element | AB9MRY 2E299 SG1207 430086-------€9.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR TG2307 430027 Water Heater Element
€14.07 /unit