APPROVED VENDOR SF328HB Drill Bushing Type Slip Fixed Drill Size C | AA3UCA 11V077

APPROVED VENDOR SF328HB Drill Bushing Type Slip Fixed Drill Size C

Item: AA3UCA Model: SF328HBCross Ref: 11V077
7 In Stock

Ships within 2 days via

€15.50 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Drill Bushing
Bushing Type Slip Fixed Renewable Combination
Concentricity Tolerance 0.0003"
Drill Size C
Finish Steel
Inside Dia. C
Material Steel
Outside Dia. 1/2"
Outside Dia. Tolerance -0.0002" to 0"
Overall Length 1/2"

Shipping Info:

Ship weight (kg) 0.0238
Ship height (cm)1.91
Ship length (cm)2.02
Ship width (cm)2.02
HS code8207907585
Country of OriginGB

Product Variants

ProductModelBushing CodeDrill Bushing Wall TypeInside Dia.Drill SizeDecimal EquivalentOutside Dia.Overall LengthHead Dia.Price
APPROVED VENDOR SF11212OM Drill Bushing Type Slip Fixed Drill Size 31/32 | AA2RCA 10Z301 SF11212OMSFStandard Wall31/32"31/32"---2 19/64"€42.66
APPROVED VENDOR SF11212OP Drill Bushing Type Slip Fixed Drill Size 63/64 | AA2RCG 10Z307 SF11212OPSFStandard Wall63/64"63/64"---2 19/64"€42.66
APPROVED VENDOR SF11212OR Drill Bushing Type Slip Fixed Drill Size 1 In | AA2RCH 10Z308 SF11212ORSFStandard Wall-----2 19/64"€42.66
APPROVED VENDOR SF11212OW Drill Bushing Type Slip Fixed Drill Size 1-1/32 | AA2RCY 10Z322 SF11212OWSFStandard Wall-----2 19/64"€42.66
APPROVED VENDOR SF11212OZ Drill Bushing Type Slip Fixed Drill Size 1-3/64 | AA2RCZ 10Z323 SF11212OZSFStandard Wall-----2 19/64"€42.66
APPROVED VENDOR SF11212PB Drill Bushing Type Slip Fixed Drill Size 1-1/16 | AA2RDA 10Z324 SF11212PBSFStandard Wall-----2 19/64"€42.66
APPROVED VENDOR SF11212PH Drill Bushing Type Slip Fixed Drill Size 1-3/32 | AA2RDB 10Z325 SF11212PH--1.094"1.094"-1 3/4"--€42.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR SF328HB Drill Bushing Type Slip Fixed Drill Size C
€15.50 /unit