APPROVED VENDOR PBM34.5 Masking Paper 34-1/2 Inch Blue | AF2HKE 6TWP9

APPROVED VENDOR 6TWP9 Masking Paper 34-1/2 Inch Blue

Item: AF2HKE Model: 6TWP9
In Stock

Get it by Monday, Sep 29

€168.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Poly Coated Masking Paper
Nominal Length 750 ft.
Nominal Width 34 1/2"

Shipping Info:

Ship weight (kg) 10.935
Ship height (cm)15.24
Ship length (cm)87.63
Ship width (cm)15.24
HS code4811492100
Country of OriginUS

Product Variants

ProductModelMPNPrice
APPROVED VENDOR PBM17.25 Masking Paper 17-1/4 Inch Blue | AF2HKD 6TWP8 6TWP86TWP8€55.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6TWP9 Masking Paper 34-1/2 Inch Blue
€168.87 /unit