Flat Shipping
Flat Shipping at

APPROVED VENDOR P45017PG SAE Washer, for Screw Size 1 1/2 Inch, Steel, Grade 2, Black Oxide, 1.563 Inch Dia, 25PK

Item: EA4WMB Model: P45017PGCross Ref: 2DA79
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€149.89 /pkg. of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item SAE Washer

Shipping Info:

Ship weight (kg) 5.3595
Ship height (cm)19.05
Ship length (cm)31.75
Ship width (cm)21.59
Country of OriginCN

Product Variants

ProductModelMPNPkg. Qty.Price
DAYTON HV2122000G Motor Flat Washer | CR2XER 34UH03 HV2122000GHV2122000G1€0.48
DAYTON HV2119100G Motor Flat Washer | CR2XET 34UG96 HV2119100GHV2119100G1€0.40
DAYTON MH1DJN47G Flat Washer, 1DJN4 | CR2XTR 46K405 MH1DJN47GMH1DJN47G1€1.10
DAYTON MH1DJN524G Flat Washers, 1DJN5 | CR2XTT 46K436 MH1DJN524GMH1DJN524G1€0.50
P42014PGP42014PG15€127.58
P45090PGP45090PG100€58.06
P45009PGP45009PG100€66.83

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR P45017PG SAE Washer, for Screw Size 1 1/2 Inch, Steel, Grade 2, Black Oxide, 1.563 Inch Dia, 25PK
€149.89 /pack