APPROVED VENDOR P325GF Drill Bushing Type P Drill Size # 6 | AA3UDT 11V119

APPROVED VENDOR P325GF Drill Bushing Type P Drill Size # 6

Item: AA3UDT Model: P325GFCross Ref: 11V119
7 In Stock

Ships within 2 days via

€10.23 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Drill Bushing
Bushing Type Headless Press Fit
Concentricity Tolerance 0.0003"
Drill Size #6
Finish Steel
Inside Dia. #6
Material Steel
Outside Dia. 1/2"
Overall Length 5/16"

Shipping Info:

Ship weight (kg) 0.0049
Ship height (cm)0.8
Ship length (cm)1.27
Ship width (cm)1.27
HS code8207907585
Country of OriginGB

Product Variants

ProductModelBushing CodeDrill Bushing Wall TypeDecimal EquivalentInside Dia.Drill SizeOutside Dia.Overall LengthBushing Head TypePrice
APPROVED VENDOR P108AU Drill Bushing Type P Drill Size # 62 | AA2RAU 10Z266 P108AUPStandard Wall0.038----Headless€59.28
APPROVED VENDOR P108AV Drill Bushing Type P Drill Size # 61 | AA2RAV 10Z267 P108AVPStandard Wall0.039----Headless€59.28
APPROVED VENDOR P108AX Drill Bushing Type P Drill Size # 60 | AA2RAX 10Z269 P108AXPStandard Wall0.04----Headless€59.28
APPROVED VENDOR P108AY Drill Bushing Type P Drill Size # 59 | AA2RAZ 10Z271 P108AYPStandard Wall-----Headless€59.28
APPROVED VENDOR P108BA Drill Bushing Type P Drill Size # 58 | AA2RBF 10Z278 P108BAPStandard Wall0.042----Headless€59.28
APPROVED VENDOR P108BB Drill Bushing Type P Drill Size # 57 | AA2RBG 10Z279 P108BBPStandard Wall-----Headless€64.80
APPROVED VENDOR P108BE Drill Bushing Type P Drill Size # 56 | AA2RBJ 10Z281 P108BEPStandard Wall-----Headless€64.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR P325GF Drill Bushing Type P Drill Size # 6
€10.23 /unit