APPROVED VENDOR MS16555-650 Dowel Pin Stainless Steel 1/4 D X 1 1/2 Inch Length, 25PK | AE3NEE 5EEL1

APPROVED VENDOR MS16555-650 Dowel Pin, Mil Spec Oversized, 1 1/2 In Lg., 1/4 In Pin Dia., Rockwell C36-C42, Gr. 416, 25PK

Item: AE3NEE Model: MS16555-650Cross Ref: 5EEL1
7 In Stock

Ships within 2 days via

€69.17 /pkg. of 25
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Dowel Pin
Double Shear Strength 7200 lbs.
Finish Plain
Grade Grade 416
Hardness Rockwell C36-C42
Length 1 1/2"
Length Tolerance -0.01" to +0.01"
Material Stainless Steel
Pin Dia. 1/4"
Pin Style Hardened Ground
Pin Type Mil Spec Oversized
System Of Measurement Imperial

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)1.52
Ship length (cm)10.16
Ship width (cm)8.13
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR MS16555-650 Dowel Pin, Mil Spec Oversized, 1 1/2 In Lg., 1/4 In Pin Dia., Rockwell C36-C42, Gr. 416, 25PK
€69.17 /pack