APPROVED VENDOR M51010.060.0016 Hex Cap Screw Stainless Steel M6 x 1, 16mm Length, 50PK | AB7AKG 22TF95

APPROVED VENDOR M51010.060.0016 Hex Head Cap Screw, M6x1 Thread Size, SS, 16 mm Lg., Plain, 50PK

Item: AB7AKG Model: M51010.060.0016Cross Ref: 22TF95
7 In Stock

Ships within 2 days via

€11.34 /pkg. of 50
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hex Head Cap Screw
Class Not Applicable
Finish Plain
Grade Grade A2
Head Height 4 mm
Head Type Hex
Head Width 10 mm
Length 16 mm
Material Stainless Steel
System Of Measurement Metric
Thread Direction Right Hand
Thread Length 16 mm
Thread Size M6 x 1
Thread Style Fully Threaded
Thread Type Coarse

Shipping Info:

Ship weight (kg) 0.2678
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M51010.060.0016 Hex Head Cap Screw, M6x1 Thread Size, SS, 16 mm Lg., Plain, 50PK
€11.34 /pack