APPROVED VENDOR LINKH050 Double End Threaded Stud 10-32 Aluminium | AB9JVT 2DLZ7

APPROVED VENDOR LINKH050 Double End Threaded Stud, 10-32 Thread Size, Class 2A, Rockwell B85, Not Gr., Alu

Item: AB9JVT Model: LINKH050Cross Ref: 2DLZ7
7 In Stock

Ships within 2 days via

€60.52 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Double End Threaded Stud
Class Class 2A
Finish Plain
Grade Non Graded
Hardness Rockwell B85
Length 4"
Material Aluminum
Min. Tensile Strength 35000 psi
Shank Shape Hex Socket
System Of Measurement Imperial
Thread Direction Right Hand, Left Hand
Thread Length A 1"
Thread Length B 1"
Thread Size #10-32
Thread Type Fine
Type Equal

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.51
Ship length (cm)10.16
Ship width (cm)0.51
HS code7616109030
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR LINKH050 Double End Threaded Stud, 10-32 Thread Size, Class 2A, Rockwell B85, Not Gr., Alu
€60.52 /unit