APPROVED VENDOR LINK37506IA Double End Internal Threaded Stud 3/8-24 | AB9JUZ 2DLX8

APPROVED VENDOR LINK37506IA Double End Internal Threaded Stud, 3/8 In - 24 Thread Size, Class 2B, 6 In Lg.

Item: AB9JUZ Model: LINK37506IACross Ref: 2DLX8
7 In Stock

Ships within 2 days via

€23.80 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Double End Internal Threaded Stud
Class Class 2B
Finish Plain
Grade Non Graded
Hardness Rockwell B85
Length 6"
Material Aluminum
Min. Tensile Strength 35000 psi
Shank Shape Round Spacer
System Of Measurement Imperial
Thread Direction Right Hand
Thread Length A 1 1/4"
Thread Length B 1 1/4"
Thread Size 3/8"-24
Thread Type Fine
Type Equal

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.02
Ship length (cm)15.24
Ship width (cm)1.02
HS code7616107030
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR LINK37506IA Double End Internal Threaded Stud, 3/8 In - 24 Thread Size, Class 2B, 6 In Lg.
€23.80 /unit