Flat Shipping
Flat Shipping at

APPROVED VENDOR HR128N438UN Hazardous Material Shipping Kit, 12-1/2x12-1/2x12-1/4 Inch, 4G/Y24.2/S, 53#

Item: EA4ZTY Model: HR128N438UNCross Ref: 21YK16
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Kit

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)34.54
Ship length (cm)33.53
Ship width (cm)33.02
Country of OriginUS

Product Variants

ProductModelMPNPrice
HR128N438HR128N438€15.98
0896500ASM0896500ASM€16.68
0890669ASM0890669ASM€12.45

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR HR128N438UN Hazardous Material Shipping Kit, 12-1/2x12-1/2x12-1/4 Inch, 4G/Y24.2/S, 53#
€21.88 /unit