Flat Shipping
Flat Shipping at

APPROVED VENDOR HMSL-6601-P500 Dot Label 6 Inch H 6 Inch Width - Pack Of 500 | AF3YKU 8FCZ1

APPROVED VENDOR 8FCZ1 Dot Label 6 Inch H 6 Inch Width, 500PK

Item: AF3YKU Model: 8FCZ1
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.38 /pkg. of 500
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item DOT Label
Legend/background Color Black, White
Material Paper, Self Sticking
Width 6"

Shipping Info:

Ship weight (kg) 2.1375
Ship height (cm)15.24
Ship length (cm)14.73
Ship width (cm)14.73
HS code4821104000
Country of OriginUS

Product Variants

ProductModelLegend/background ColorLanguageWidthHeightMaterialClassNumber Of LabelsPkg. Qty.Price
APPROVED VENDOR HMSL-3503-V25 Dot Label 3 Inch Width 3 Inch H Vinyl - Pack Of 25 | AF3XZU 8EWT7 8EWT7-English-----25€8.39
APPROVED VENDOR HMSL-0102-V25 Dot Label 4 Inch H Black/orange - Pack Of 25 | AF3YBL 8EXX4 8EXX4-English----2525€21.68
APPROVED VENDOR HMSL-0044-P100 Dot Label 4 Inch H White/blue - Pack Of 100 | AF3YBW 8EY46 8EY46-English-----100€6.85
APPROVED VENDOR HMSL-0044-V250 Dot Label 4 Inch Width White/blue - Pack Of 250 | AF3YBX 8EY47 8EY47-English-----250€42.77
APPROVED VENDOR HMSL-0046-V25 Dot Label 4 Inch H Organic Peroxide - Pack Of 25 | AF3YBY 8EY48 8EY48-English----2525€5.22
APPROVED VENDOR HMSL-0100-V250 Dot Label 4 Inch H 4 Inch Width Vinyl - Pack Of 250 | AF3YCN 8EYF6 8EYF6-English-----250€21.19
APPROVED VENDOR HMSL-0103-V25 Dot Label 4 Inch Width Black/orange - Pack Of 25 | AF3YCP 8EYG1 8EYG1-English----2525€23.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 8FCZ1 Dot Label 6 Inch H 6 Inch Width, 500PK
€41.38 /pack