APPROVED VENDOR GGS-2VRP2 Hose Bibb Quarter Turn 3/4in Brass | AE9ZXM 6PDZ7

APPROVED VENDOR 6PDZ7 Hose Bibb Quarter Turn 3/4in Brass

Item: AE9ZXM Model: 6PDZ7
7 In Stock

Ships within 2 days via

€15.46 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hose Bibb
Body Material Brass
Design Standard
Handle Material Aluminum
Handle Type Quarter Turn
Inlet Size 3/4"
Inlet Type Solder Cup, MNPT
Max. Pressure 125 psi
Max. Temp. 180°F
Opening Height 1.141"

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)3.05
Ship length (cm)10.16
Ship width (cm)5.08
HS code8481801085
Country of OriginCN

Product Variants

ProductModelInlet TypeHandle TypeHandle MaterialDesignInlet SizeOpening HeightMax. Temp.CompliancePrice
APPROVED VENDOR 1APV7 Hose Bibb Quarter Turn Standard 1/2 Inch M | AA8XXN 103-053HNSolder Cup, MNPTQuarter TurnZincStandard1/2"2 1/4"180°F-€14.96
APPROVED VENDOR 1APV8 Hose Bibb Quarter Turn Standard 3/4 In | AA8XXP 103-054HN--------€16.49
APPROVED VENDOR 1APV9 Hose Bibb Quarter Turn No Kink 1/2 Inch M | AA8XXQ 102-353HNSolder Cup, MNPTQuarter TurnZincNo Kink1/2"2.062"180°F-€13.19
APPROVED VENDOR 1APY1 Hose Bibb Quarter Turn No Kink 3/4 Inch M | AA8XYF 102-354HN--------€14.51
APPROVED VENDOR 1APY2 Hose Bibb Quarter Turn No Kink 1/2 Inch F | AA8XYG 102-453HNFNPTQuarter TurnZincNo Kink1/2"2.062"180°F-€16.98
APPROVED VENDOR 1CNT2 Hose Bibb 1/2 Inch Mnpt Celcon(r) T-handle | AA9DZY 103-203MNPTT HandleCelconStandard1/2"3 3/4"180°F-€11.02
APPROVED VENDOR 1CNT3 Hose Bibb 3/4 Inch Mnpt Celcon(r) T-handle | AA9DZZ 103-204MNPTT HandleCelconStandard-3 3/4"180°F-€10.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6PDZ7 Hose Bibb Quarter Turn 3/4in Brass
€15.46 /unit