APPROVED VENDOR F10T250BDB-G2M Drilling Screw #10-16 x 2-1/2 - PK2000 | AC9RJR 3JGY4

APPROVED VENDOR F10T250BDB-G2M Self Drilling Screw, 10-16 Thread Size, SS, 2 1/2 In Lg., Xylan, 2000 Pk

Item: AC9RJR Model: F10T250BDB-G2MCross Ref: 3JGY4
In Stock

Get it by Monday, Sep 29

€1,089.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Self Drilling Screw
Color Silver
Drill Point Length 0.3"
Drill Point Size 3
Drive Size #2
Drive Type Square
Finish Xylan Coat
Grade Grade 410
Head Dia. 0.344"
Head Type Bugle
Length 2 1/2"
Material Stainless Steel
Thread Size #10-16
Type Self Drilling

Shipping Info:

Ship weight (kg) 12.25
Ship height (cm)30.48
Ship length (cm)30.48
Ship width (cm)30.48
HS code7318141060
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR F10T250BDB-G2M Self Drilling Screw, 10-16 Thread Size, SS, 2 1/2 In Lg., Xylan, 2000 Pk
€1,089.00 /unit