APPROVED VENDOR DSH-9SA Retaining Ring External Shaft Diameter 9Mm, 10PK | AE3EWA 5CY52

APPROVED VENDOR DSH-9SA Retaining Ring, External, Standard, 1 mm Thk, 8.6 mm Grv Dia., SS, 10PK

Item: AE3EWA Model: DSH-9SACross Ref: 5CY52
7 In Stock

Ships within 2 days via

€14.97 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Standard Retaining Ring
Finish Plain
Fits Groove Depth 0.2 mm
Fits Groove Dia. 8.6 mm
Fits Groove Width 1.1 mm
For Shaft Dia. 9 mm
Free Inside Dia. 8.4 mm
Grade Grade 18-8
Groove Dia. Tolerance -0.06 mm to 0 mm
Load Capacity Not Rated
Material Stainless Steel
Retaining Ring Style Standard
System Of Measurement Metric
Tensile Strength 150000 psi
Thickness 1 mm
Thickness Tolerance -0.06 mm to 0 mm
Type External

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.1
Ship length (cm)0.99
Ship width (cm)0.99
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR DSH-9SA Retaining Ring, External, Standard, 1 mm Thk, 8.6 mm Grv Dia., SS, 10PK
€14.97 /pack