APPROVED VENDOR AN960-C816 Flat Washer Mil Spec Stainless Steel Fits 1/2 Inch, 25PK | AB9KJD 2DNP5

APPROVED VENDOR AN960-C816 Mil Spec Washer, 1/2 In Fits Bolt Size, Flat, 0.515 In I.D., Pln, 0.053 In to 0.073 In Thk., 25PK

Item: AB9KJD Model: AN960-C816Cross Ref: 2DNP5
7 In Stock

Ships within 2 days via

€21.00 /pkg. of 25
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Mil Spec Washer
Finish Plain
Fits Bolt Sizes 1/2"
Grade Grade 18-8
Hardness Rockwell B80
Inside Dia. 0.515"
Material Stainless Steel
Outside Dia. 7/8"
System Of Measurement Imperial
Tensile Strength 90000 psi
Thickness 0.053" to 0.073"
Washer Type Mil Spec Flat Washer

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)1.78
Ship length (cm)7.62
Ship width (cm)4.06
HS code7318220000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR AN960-C816 Mil Spec Washer, 1/2 In Fits Bolt Size, Flat, 0.515 In I.D., Pln, 0.053 In to 0.073 In Thk., 25PK
€21.00 /pack