APPROVED VENDOR 6CGH3 Engine Driven Pump 6 Hp 3 Inch | AE8BNL

APPROVED VENDOR 6CGH3 Engine Driven Pump 6 Hp 3 Inch

Item: AE8BNL Model: 6CGH3
In Stock

Get it by Monday, Sep 29

€458.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Engine Driven Pump
Adapter Casing Material Aluminum
Check Valve Material Buna N
Engine Brand Koshin
Engine Size 179 cc
Flow Rate 16620 GPH
Flow Rate @ 10 Ft. 264 GPM
Flow Rate @ 20 Ft. 248 GPM
Flow Rate @ 30 Ft. 227 GPM
Flow Rate @ 40 Ft. 209 GPM
Flow Rate @ 50 Ft. 182 GPM
Flow Rate @ 60 Ft. 158 GPM
Flow Rate @ 70 Ft. 119 GPM
Frame Design Full Tubular Frame
Frame Material Steel
Fuel Type Gasoline
Height 20"
Housing Material Aluminum
Hp 6 hp
Ignition Type Recoil Start
Impeller Material Cast Iron
Impeller Type Semi Open
Inlet Size 3"
Length 22"
Max. Flow Rate 15840 GPH
Max. Head 90 ft.
Max. Pressure 36 psi
Max. Solid Dia. 1/8"
Max. Suction Lift 26 ft.
Mechanical Seal Material Buna N, CRB, CMC, Stainless Steel
Outlet Size 3"
Outlet Type NPT
Pump Mechanism Centrifugal
Roll Bar Frame Steel
Rpm 3600 RPM
Seal Material Buna N, Carbon Ceramic, Stainless Steel
Self Priming Yes
Sensor Type Low Oil
Tank Capacity 3.8 qt
Temp. Range +41°F to +113°F
Type General Purpose
Volute Material Cast Iron
Volute/wear Plate Cast Iron
Width 17"
Discharge 3" NPT

Shipping Info:

Ship weight (kg) 31.5
Ship height (cm)48.26
Ship length (cm)53.34
Ship width (cm)43.18
HS code8413702015
Country of OriginJP

Product Details:

    • Number of Impellers (1)

Product Variants

ProductModelMPNPrice
APPROVED VENDOR 6CGH2 Engine Driven Pump 6 Hp 2 Inch | AE8BNK 6CGH26CGH2€859.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6CGH3 Engine Driven Pump 6 Hp 3 Inch
€458.40 /unit