Flat Shipping
Flat Shipping at

APPROVED VENDOR 5ZPX0 Roll-a-meter Plastic

Item: AE7NMC Model: 5ZPX0
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,061.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Volumetric Air Meter
Complies With Meets ASTM C173
Range 0% to 9%
Standards ASTM C173

Shipping Info:

Ship weight (kg) 9
Ship height (cm)68.58
Ship length (cm)30.48
Ship width (cm)27.94
HS code8481809015
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5ZPX0 Roll-a-meter Plastic
€1,061.37 /unit